Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 1-1/4" Size, HSS, Spiral
Mfr # C31351
Zoro # G4864358
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 1-1/4 in - 1.2500
- Material - Machining High Speed Steel
- Flute Length 3 in
- Overall Length 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C31351
- Zoro # G4864358
- UPC # 697334313519
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1-1/4 in - 1.2500 |
Flute Length | 3 in |
Overall Length | 11 1/2 in |
Cutting Dia. Tolerance | +0.0002 in /+0.0006 in |
Shank Dia. | 63/64 in |
Dimension Type | Fractional Inch |
Shank Size | 2" |
Size | 1-1/4" |
Size- Decimal | 1-1/4" (1.2500) |
Reamer Size | 1 1/4 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/32-1/2" T-Handle Tap Wrench (DWTD332)
- DRILL AMERICA 1/2"-20 Carbon Steel Taper Hand Tap (DWTT1/2-20)
- MITUTOYO Dial Bore Gage, 1.4-2.5 In, 0.0001 In Res (511-752-20)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 17mm (KTI-41817)
- CLEVELAND Chucking Reamer, 1/16" Size, HSS, Spiral (C29273)
- CLEVELAND Chucking Reamer, 11/16" Size, HSS, Straight (C26485)
- CLEVELAND Chucking Reamer, 5/32 In., 6 Flute, HSS (C25290)
- CLEVELAND Chucking Reamer, 0.1865" Sz, HSS, Straight (C25362)
- CLEVELAND Chucking Reamer, 0.3115" Sz, HSS, Straight (C25658)
- CLEVELAND Chucking Reamer, 21/64" Size, HSS, Spiral (C29890)
- DRILL AMERICA .1060 HSS Straight Shank Chucking Reamer (DWRR.1060)
- Cleveland Reamers