Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 1-1/16" Sz, HSS, Straight
Mfr # C35461
Zoro # G4844137
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 1-1/16 in - 1.0625
- Flute Length 2 3/4 in
- Material - Machining High Speed Steel
- Overall Length 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C35461
- Zoro # G4844137
- UPC # 697334354611
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1-1/16 in - 1.0625 |
Flute Length | 2 3/4 in |
Overall Length | 10 1/2 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | 1-1/16" (1.0625) |
Reamer Size | 1 1/16 in |
Dimension Type | Fractional Inch |
Shank Dia. | MT3 |
Size | 1-1/16" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT End Mill Dispenser, Master, 4 Flute (13325)
- DOTCO Collet (308PT)
- INGERSOLL-RAND Handle, 4.252" x 1.1024" x 1.1024 (MG1-48)
- DREMEL EZ Lock Sanding Disc 240 grit (EZ413SA)
- CLEVELAND Chucking Reamer, 7/64" Size, HSS, Spiral (C29386)
- CLEVELAND Chucking Reamer, 21/32" Size, HSS, Straight (C26418)
- CLEVELAND Chucking Reamer, 3/8" Size, HSS, Spiral (C29997)
- CLEVELAND Chucking Reamer, 19/64 In., 6 Flute, HSS (C25622)
- CLEVELAND Chucking Reamer, 11/32" Size, HSS, Spiral (C29925)
- CLEVELAND Chucking Reamer, 9/64" Size, HSS, Spiral (C29457)
- ZORO SELECT Chucking Reamer, 1 In., 8 Flute, HSS (11V354)
- Cleveland Reamers