Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 0.4990" Size, Straight
Mfr # C26080
Zoro # G4797009
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 0.4990 in - 0.4990
- Material - Machining High Speed Steel
- Flute Length 2 in
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C26080
- Zoro # G4797009
- UPC # 697334260806
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.4990 in - 0.4990 |
Flute Length | 2 in |
Overall Length | 8 in |
Cutting Dia. Tolerance | +0.0000 in /-0.0002 in |
Size- Decimal | 0.4990" (0.4990) |
Dimension Type | Decimal inch |
Shank Dia. | 29/64 in |
Size | 0.4990" |
Reamer Size | 31/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Undersized, 31/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.011in (111201100)
- KESON 12 ft Engineer's Tape Measure, 5/8 in Blade (PGT181012V)
- ZORO SELECT Marking Flag, Black, Blank, Vinyl, PK100 (4536BK-200)
- ONSRUD 3/8" One Flute Routing End Mill Plunge Point 3"L (63-626)
- CLEVELAND Chucking Reamer, 3/32" Size, HSS, Spiral (C29350)
- CLEVELAND Chucking Reamer, 9/64" Size, HSS, Spiral (C29457)
- CLEVELAND Chucking Reamer, 8.00mm Size, HSS, Straight (C25668)
- CLEVELAND Chucking Reamer Set, 29 PC, 1/16-1/2x64ths (C00964)
- CLEVELAND Chucking Reamer, 5/16 In., 6 Flute, HSS (C25661)
- CLEVELAND Chucking Reamer, 21/32" Size, HSS, Straight (C26418)
- DRILL AMERICA #31 HSS Straight Shank Straight Flute Chucking Reamer (DWRR31)
- Cleveland High Speed Steel Chucking Reamers