Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 0.4385" Sz, HSS, Straight
Mfr # C25949
Zoro # G4865487
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 0.4385 in - 0.4385
- Material - Machining High Speed Steel
- Flute Length 1 3/4 in
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C25949
- Zoro # G4865487
- UPC # 697334259497
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.4385 in - 0.4385 |
Flute Length | 1 3/4 in |
Overall Length | 7 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Reamer Size | 7/16 in |
Size | 0.4385" |
Shank Dia. | 23/64 in |
Size- Decimal | 0.4385" (0.4385) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Oversized, 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Phillips, Slotted Bit 11 1/4 in, Drive Size: 1/4 in , Num. of pieces:5 (J9224)
- HHIP ER-40 31/32" Spring Collet (3900-5291)
- BOSCH NailKiller Auger, 1-1/8In x 13In, Tube (NKMT18)
- WESTWARD 4 lb Sledge Hammer, 10 5/8 in L Hickory Handle, Steel Head (20JX61)
- CLEVELAND Chucking Reamer, 5/32 In., 6 Flute, HSS (C25290)
- CLEVELAND Chucking Reamer, 7/16 In., 6 Flute, HSS (C25947)
- CLEVELAND Chucking Reamer, 0.3115" Sz, HSS, Straight (C25658)
- CLEVELAND Chucking Reamer, 0.2490" Size, Straight (C25510)
- CLEVELAND Chucking Reamer, 0.4990" Size, Straight (C26080)
- CLEVELAND Chucking Reamer, 11/16" Size, HSS, Straight (C26485)
- DRILL AMERICA #27 HSS Straight Shank Straight Flute Chucking Reamer (DWRR27)
- Cleveland High Speed Steel Chucking Reamers