Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 0.3800" Sz, HSS, Straight
Mfr # C25809
Zoro # G4804313
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 0.3760 in - 0.3760
- Material - Machining High Speed Steel
- Flute Length 1 3/4 in
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C25809
- Zoro # G4804313
- UPC # 697334258094
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.3760 in - 0.3760 |
Flute Length | 1 3/4 in |
Overall Length | 7 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Reamer Size | 3/8 in |
Shank Dia. | 19/64 in |
Size- Decimal | 0.3760" (0.3760) |
Size | 0.3760" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Oversized, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 6 Inch Adjustable Wrench (23002)
- MILWAUKEE TOOL 1" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 7 in L (49-66-6712)
- ZORO SELECT T Head Bolt, Steel, 1/2-13 x 2 1/8, PK50 (823908G)
- DRILL AMERICA 1/16"-1/2" HSS Mechanic Length Drill Bit Set Metal Case 15Pc. (1/64's) (KFD15ML-SET)
- CLEVELAND Chucking Reamer, 1/2 In., 6 Flute, HSS (C26083)
- CLEVELAND Chucking Reamer, 10mm Size, HSS, Straight (C25845)
- CLEVELAND Chucking Reamer, 11/32" Size, HSS, Spiral (C29925)
- CLEVELAND Chucking Reamer, 29/32" Size, HSS, Straight (C26941)
- CLEVELAND Chucking Reamer, 0.3115" Sz, HSS, Straight (C25658)
- CLEVELAND Chucking Reamer Set, 29 PC, 1/16-1/2x64ths (C00964)
- DRILL AMERICA .0620 HSS Straight Shank Chucking Reamer (DWRR.0620)
- Cleveland High Speed Steel Chucking Reamers