Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 0.2510" Sz, HSS, Straight
Mfr # C25516
Zoro # G4772028
original price:
$31.19
12% off
new price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 0.2510 in - 0.2510
- Material - Machining High Speed Steel
- Flute Length 1 1/2 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C25516
- Zoro # G4772028
- UPC # 697334255161
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.2510 in - 0.2510 |
Flute Length | 1 1/2 in |
Overall Length | 6 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Shank Dia. | 15/64 in |
Dimension Type | Decimal inch |
Size- Decimal | 0.2510" (0.2510) |
Size | 0.2510" |
Reamer Size | 1/4 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Oversized, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 12 Piece SAE L-Shape Hex Key Set, 37936 (37936)
- WESTWARD Adj. Wrench, 24", 2-3/4" Cap., Chrome (31D027)
- PROTO Adjustable Wrench, 4" Overall Length (J704A)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 7/64 (54010)
- CLEVELAND Chucking Reamer, 3/16" Size, HSS, Spiral (C29565)
- CLEVELAND Chucking Reamer, 16mm Size, HSS, Straight (C26352)
- CLEVELAND Chucking Reamer, 21/32" Size, HSS, Straight (C26418)
- CLEVELAND Chucking Reamer, 0.5010" Sz, HSS, Straight (C26085)
- CLEVELAND Chucking Reamer Set, 29 PC, 1/16-1/2x64ths (C00964)
- CLEVELAND Chucking Reamer, 17/64" Size, HSS, Spiral (C29745)
- CLEVELAND Chucking Reamer, 0.1885" Sz, HSS, Straight (C25368)
- Cleveland High Speed Steel Chucking Reamers