Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 0.2490" Size, Straight
Mfr # C25510
Zoro # G4775458
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 0.2490 in - 0.2490
- Material - Machining High Speed Steel
- Flute Length 1 1/2 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C25510
- Zoro # G4775458
- UPC # 697334255109
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.2490 in - 0.2490 |
Flute Length | 1 1/2 in |
Overall Length | 6 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size | 0.2490" |
Reamer Size | 15/64 in |
Size- Decimal | 0.2490" (0.2490) |
Shank Dia. | 15/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Undersized, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 27mm 6 pt Metric Socket, 6 Points (J7427M)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces Dewalt N398321 N088403, PK 2 (M68)
- GREENLEE Die Set, Insulated Terminals, M (45509)
- MARTIN TOOLS SPROCKET & GEAR WRENCH ADJUSTABLE AUTO (MT89311)
- CLEVELAND Chucking Reamer, 1/2" Size, HSS, Spiral (C30268)
- CLEVELAND Chucking Reamer, 7/32" Size, HSS, Spiral (C29637)
- CLEVELAND Chucking Reamer, 4.00mm Size, HSS, Straight (C25291)
- CLEVELAND Chucking Reamer, 5/64" Size, HSS, Spiral (C29311)
- CLEVELAND Chucking Reamer, 9/64" Size, HSS, Spiral (C29457)
- CLEVELAND Chucking Reamer, 9.00mm Size, HSS, Straight (C25743)
- ZORO SELECT Chucking Reamer, 23mm, 8 Flute, HSS (13H758)
- Cleveland Reamers