Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 0.1865" Sz, HSS, Straight
Mfr # C25362
Zoro # G4788977
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 0.1865 in - 0.1865
- Flute Length 1 1/8 in
- Material - Machining High Speed Steel
- Overall Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C25362
- Zoro # G4788977
- UPC # 697334253624
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.1865 in - 0.1865 |
Flute Length | 1 1/8 in |
Overall Length | 4 1/2 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Reamer Size | 11/64 in |
Shank Dia. | #15 |
Size | 0.1865" |
Size- Decimal | 0.1865" (0.1865) |
Dimension Type | Decimal inch |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Undersized, 11/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" x 4-3/4" Cold Chisel (82261)
- KLEIN TOOLS Lockback Knife, 2-5/8-Inch Hawkbill Blade, Black Handle (44005)
- KLEIN TOOLS 9 1/4 in Iron Workers Plier High Leverage, Steel (213-9ST)
- DRILL AMERICA 1/4"x30" Carbide Tipped Masonry Drill Bit (DAM30X1/4)
- CLEVELAND Chucking Reamer, 17/32" Size, HSS, Spiral (C30335)
- CLEVELAND Chucking Reamer, 15/32" Size, HSS, Spiral (C30201)
- CLEVELAND Chucking Reamer, 13/32" Size, HSS, Spiral (C30067)
- CLEVELAND Chucking Reamer, 1/4 In., 6 Flute, HSS (C25513)
- CLEVELAND Chucking Reamer, 23/64" Size, HSS, Spiral (C29960)
- CLEVELAND Chucking Reamer, 3/4" Size, HSS, Straight (C34932)
- KODIAK CUTTING TOOLS #28 HSS Chucking Reamer Straight Flute Straight Shank (5483456)
- Cleveland Reamers