Shop All Round Dies
Cleveland
Carbon Round Adjustable DIe 0610 Cle-Line 13/16In Outer Diameter #12-28UNF
Mfr # C65084
Zoro # G4414103
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNF
- Die Thread Size #12-28
- Die Material Carbon Steel
- Die Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C65084
- Zoro # G4414103
- UPC # 697334650843
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | #12-28 |
Overall Width | 13/16" |
Outside Dia. (In.) | 13/16 |
Size | #12 |
Overall Length | 13/16 in |
Outside Dia. | 13/16 in |
Thread Size | #12-28 |
Description
Round Threading Die, Round, Thread Size #12-28, UNF, Adjustable, Outside Dia. 13/16 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive T30 Torx Bit Socket, Torx 3/8" Drive (CMMT42664)
- MICRO 100 Threading Tool, 0.230" Min Bore dia, Thread Size: 20-48 (IT-230600X)
- BUCK KNIVES EdgeTek Flipstick, Medium Grit (97043)
- MITUTOYO Tube Micrometer, Ratchet Thimble (395-363-30)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 5/16-18UNC (C65844)
- CLEVELAND Carbon Round Adjustable DIe 0610 Cle-Line 1-1/2In Outer Diameter 3/4-10UNC (C65250)
- CLEVELAND Carbon Round Adjustable DIe 0610 Cle-Line 1In Outer Diameter 1/2-20UNF (C65471)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M21 Outer Diameter M4x0.7 (C65737)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M16x2 (C65889)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 1/2-13UNC (C65875)
- WESTWARD HSS Thread Die, 13/16In, 5/16In, 24 Pitch (10T729)
- Cleveland Round Dies