Shop All Round Dies
Cleveland
Carbon Round Adjustable DIe 0610 Cle-Line 13/16In Outer Diameter #12-24UNC
Mfr # C65083
Zoro # G4414094
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Thread Size #12-24
- Die Material Carbon Steel
- Die Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C65083
- Zoro # G4414094
- UPC # 697334650836
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | #12-24 |
Overall Width | 13/16" |
Outside Dia. (In.) | 13/16 |
Size | #12 |
Overall Length | 13/16 in |
Thread Size | #12-24 |
Outside Dia. | 13/16 in |
Description
Round Threading Die, Round, Thread Size #12-24, UNC, Adjustable, Outside Dia. 13/16 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (512)
- BOSTITCH Cap Stapler, Air Powered, 18 ga. (SL1838BC)
- OX TOOLS Pro Level 240cm/96" (OX-P024424)
- MITUTOYO Steel Rule, Flexible, 12 In, 32/64/0.5/1mm (182-305)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter 1/4-20UNC (C65804)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter 5/16-18UNC (C65808)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M25.4 Outer Diameter M10x1.5 (C65824)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter 3/8-16UNC (C65816)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 5/16-18UNC (C65844)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 5/8-11UNC (C65884)
- OSG Die Item, 1/2"-13 Die Thread, 1-1/2" W (2707200)
- Cleveland Dies