Shop All Round Dies
Cleveland
Carbon Round Adjustable DIe 0610 Cle-Line 1-1/2In Outer Diameter 3/4-16UNF
Mfr # C65251
Zoro # G4414121
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNF
- Die Thread Size 3/4"-16
- Die Material Carbon Steel
- Die Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C65251
- Zoro # G4414121
- UPC # 697334652519
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 3/4"-16 |
Overall Width | 1-1/2" |
Size | 3/4" |
Outside Dia. (In.) | 1.5 |
Thread Size | 3/4"-16 |
Outside Dia. | 1 1/2 in |
Overall Length | 1-1/2 in |
Description
Round Threading Die, Round, Thread Size 3/4 In.-16, UNF, Adjustable, Outside Dia. 1 1/2 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 1/2 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Belt Sander, Industrial, 2 HP, 1-2 In. (11477)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/2, 5/8 Cut L (33593)
- WESTWARD Tape Measure, 12 ft. L Blade, Steel (55MN50)
- EAGLE TOOL US Flexible Drill Bit, 9/16in.Dia.x54in.L (ESP56254)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 5/16-18UNC (C65844)
- CLEVELAND Carbon Round Adjustable DIe 0610 Cle-Line 1In Outer Diameter 1/2-20UNF (C65471)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter 1/4-20UNC (C65804)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M14x2 (C65880)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M25.4 Outer Diameter M6x1 (C65801)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 5/8-11UNC (C65884)
- OSG Die Item, #8-32 Die Thread, 1" W (2729100)
- Cleveland Round Dies