Shop All Hex Dies
Cleveland
Carbon Hexagon Rethreading Pipe Die 0660 Cle-Line 3/8-18NPT
Mfr # C65573
Zoro # G4619133
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type NPT
- Die Thread Size 3/8"-18
- Die Material Carbon Steel
- Die Thickness 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Die Thread Size | 3/8"-18 |
Overall Width | 1-7/16" |
Size | 3/8" |
Hex Size (In.) | 1-7/16 |
Outside Dia. | 1 7/16 in |
Thread Size | 3/8"-18 |
Hex Size | 1 7/16 in |
Description
Pipe and Conduit Thread Die, Die Shape Hex, Die Material Carbon Steel, Thread Size 3/8 In.-18, Thread Standard NPT, Thread Type NPT, Die Thread Size 3/8 In.-18, Threads per Inch 18, Thread Direction Right Hand, Die Thickness 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTZ FILE & TOOL File Cleaner 8" (21455)
- CAPRI TOOLS 1/4 in. Drive 12-Point Shallow and Deep Socket Set, SAE, 3/16 to 9/16 in., SAE, 20-Piece (CP16101-20SSD)
- WESTWARD 1/4 in Drive, 5/16" Triple Square SAE Socket, 12 Points (53YR02)
- STARRETT Carbide Tipped Pilot Drill 6" (XA015C)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M10-1.50 (C65583)
- CLEVELAND Carbon Hexagon Rethreading Pipe Die 0660 Cle-Line 1/2-14NPT (C65574)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 5/16-18UNC (C65603)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 5/8-18UNF (C65615)
- CLEVELAND Hexagon Die (C29193)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M6-1.00 (C65581)
- GYROS Carbon Steel Hex Rethreading Die, 5/16-Inch to 18-Inch, 1 Piece (92-92018)
- Cleveland Hex Dies