Shop All Hex Dies
Cleveland
Carbon Hexagon Rethreading Pipe Die 0660 Cle-Line 1/4-18NPT
Mfr # C65572
Zoro # G4414067
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type NPT
- Die Thread Size 1/4"-18
- Die Material Carbon Steel
- Die Thickness 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Die Thread Size | 1/4"-18 |
Overall Width | 1-1/4" |
Hex Size (In.) | 1-1/4 |
Size | 1/4" |
Outside Dia. | 1 1/4 in |
Thread Size | 1/4"-18 |
Hex Size | 1 1/4 in |
Description
Pipe and Conduit Thread Die, Die Shape Hex, Die Material Carbon Steel, Thread Size 1/4 In.-18, Thread Standard NPT, Thread Type NPT, Die Thread Size 1/4 In.-18, Threads per Inch 18, Thread Direction Right Hand, Die Thickness 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Extension Rod, 50mm (12AAA210)
- MILWAUKEE TOOL 1-3/8" HOLE DOZER w/CARBIDE TEETH (49-56-0712)
- DRILL AMERICA 6.00mm Pilot Bit Accessory for Carbide Tipped Hole Cutter, Cutting Direction: Right Hand (CTH6MM-PILOT)
- KIPP Revolving Handles, inch, internal thread (K0263.14A3)
- CLEVELAND Carbon Hexagon Rethreading Pipe Die 0660 Cle-Line 3/4-14NPT (C65575)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 3/8-16UNC (C65606)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M8-1.25 (C65582)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M12-1.75 (C65584)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 5/16-24UNF (C65605)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M6-1.00 (C65581)
- HHIP 1/4-28 Hex Rethreading Die (1017-1718)
- Cleveland Hex Dies