Shop All Hex Dies
Cleveland
Carbon Hexagon Rethreading Die 0650 Cle-Line M12-1.75
Mfr # C65584
Zoro # G4464223
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type Metric
- Die Thread Size M12x1.75
- Die Material Carbon Steel
- Die Thickness 12.70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Die Thread Size | M12x1.75 |
Overall Width | 1-1/16" |
Size | M12 |
Hex Size (In.) | 1-1/16 |
Hex Size | 1 1/16 in |
Thread Size | M12x1.75 |
Outside Dia. | 26.99 mm |
Description
Hex Threading Die, Thread Size M12x1.75, Metric, Solid, Outside Dia. 26.99 mm, Die Material Carbon Steel, Finish - Machining Bright (Uncoated), Thread Type Metric, Thread Pitch 0.57mm, Threads per Inch 1.75, Thread Direction Right Hand, Die Thickness 12.70 mm, Die Shape Hex, Hex Size 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 9 in Long Nose Locking Plier (PLK30009)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (452-30-25-M8-S-55)
- IDEAL Communications Tool Kit, No. of Pcs. 4 (33-622)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM (52211)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1/4-28UNF (C65602)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M8-1.25 (C65582)
- CLEVELAND Carbon Hexagon Rethreading Pipe Die 0660 Cle-Line 1/4-18NPT (C65572)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-1/2-12UNF (C65633)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 3/8-16UNC (C65606)
- CLEVELAND Hexagon Die (C29196)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 1-14 Nf (98221)
- Cleveland Dies