Shop All Hex Dies
Cleveland
Carbon Hexagon Rethreading Die 0650 Cle-Line M10-1.50
Mfr # C65583
Zoro # G4412922
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type Metric
- Die Thread Size M10x1.50
- Die Material Carbon Steel
- Die Thickness 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Die Thread Size | M10x1.50 |
Overall Width | 7/8" |
Size | M10 |
Hex Size (In.) | 2-7/8 |
Outside Dia. | 7/8 in |
Hex Size | 7/8 in |
Thread Size | M10x1.50 |
Description
Hex Threading Die, Thread Size M10x1.50, Metric, Solid, Outside Dia. 7/8 in, Die Material Carbon Steel, Finish - Machining Bright (Uncoated), Thread Type Metric, Thread Pitch 1.50mm, Threads per Inch 1.5, Thread Direction Right Hand, Die Thickness 7/16 in, Die Shape Hex, Hex Size 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 12PC Brass Punch Scraper Set Display (MAY67012)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (H2612GD)
- SUNEX SKT 1" DR 1-5/16" DEEP IMP (SU542D)
- DRILL AMERICA 1/4" HSS Left Hand Jobber Length Drill Bit (DWDLH1/4)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M16-2.00 (C65586)
- CLEVELAND Hexagon Die (C29193)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 5/8-11UNC (C65614)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 3/4-10UNC (C65618)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-1/4-12UNF (C65629)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1/4-28UNF (C65602)
- GYROS Carbon Steel Hex Rethreading Die, 3/8-16 TPI, 1 Piece (92-92416)
- Cleveland Hex Dies