Shop All Hex Dies
Cleveland
Carbon Hexagon Rethreading Die 0650 Cle-Line 7/8-9UNC
Mfr # C65620
Zoro # G4414024
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type UNC
- Die Thread Size 7/8"-9
- Die Material Carbon Steel
- Die Thickness 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Die Thread Size | 7/8"-9 |
Overall Width | 1-5/8" |
Hex Size (In.) | 1-5/8 |
Size | 7/8" |
Hex Size | 1.4625 in |
Thread Size | 7/8"-9 |
Outside Dia. | 1 7/16 in |
Description
Hex Threading Die, Thread Size 7/8 In.-9, UNC, Solid, Outside Dia. 1 7/16 in, Die Material Carbon Steel, Finish - Machining Bright (Uncoated), Thread Type UNC, Threads per Inch 9, Thread Direction Right Hand, Die Thickness 7/8 in, Die Shape Hex, Hex Size 1.4625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 24-202 Jr Power Stretcher Kit (24-202)
- PRO-GRADE TOOLS Socket, 1/2"Dr., 6Pt. Deep, 7/8" Impact (14657)
- DE-STA-CO Toggle Clamp, Flanged Base, 600 Lbs, 3.23 (603)
- BOSCH Hammer Steel, Scaling Chisel, 12 in. L (HS1817B10)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 3/4-10UNC (C65618)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-1/2-6UNC (C65632)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-1/8-7UNC (C65625)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-1/4-7UNC (C65628)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-14UNS (C65624)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-1/4-12UNF (C65629)
- DRILL AMERICA 5/8"-11 Carbon Steel Hex Rethreading Die (DWTHX5811)
- Cleveland Hex Dies