Shop All Hex Dies
Cleveland
Carbon Hexagon Rethreading Die 0650 Cle-Line 7/8-14UNF
Mfr # C65621
Zoro # G4463243
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type UNF
- Die Thread Size 7/8"-14
- Die Material Carbon Steel
- Die Thickness 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Die Thread Size | 7/8"-14 |
Overall Width | 1-5/8" |
Hex Size (In.) | 1-5/8 |
Size | 7/8" |
Outside Dia. | 1 5/8 in |
Hex Size | 1.4625 in |
Thread Size | 7/8"-14 |
Description
Hex Threading Die, Thread Size 7/8 In.-14, UNF, Solid, Outside Dia. 1 5/8 in, Die Material Carbon Steel, Finish - Machining Bright (Uncoated), Thread Type UNF, Threads per Inch 14, Thread Direction Right Hand, Die Thickness 7/8 in, Die Shape Hex, Hex Size 1.4625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-1/4 (MHSTK36)
- VULCAN Railroad Pick Head 6 Lb (32935)
- BESSEY 24 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-24)
- TRUE TEMPER MAUL REPLCMNT HNDL 36"" (2002900)
- CLEVELAND Carbon Hexagon Rethreading Pipe Die 0660 Cle-Line 1/2-14NPT (C65574)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 7/8-9UNC (C65620)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M12-1.75 (C65584)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-3/8-12UNF (C65631)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 5/16-24UNF (C65605)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 7/16-20UNF (C65609)
- DRILL AMERICA 1/2"-16 Carbon Steel Hex Die (DWTSH1/2-16)
- Cleveland Dies