Shop All Hex Dies
Cleveland
Carbon Hexagon Rethreading Die 0650 Cle-Line 5/16-18UNC
Mfr # C65603
Zoro # G4576695
original price:
$18.29
7% off
new price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type UNC
- Die Thread Size 5/16"-18
- Die Material Carbon Steel
- Die Thickness 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Die Thread Size | 5/16"-18 |
Overall Width | 11/16" |
Size | 5/16" |
Hex Size (In.) | 11/16 |
Thread Size | 5/16"-18 |
Outside Dia. | 11/16 in |
Hex Size | 0.6188 in |
Description
Hex Threading Die, Thread Size 5/16 In.-18, UNC, Solid, Outside Dia. 11/16 in, Die Material Carbon Steel, Finish - Machining Bright (Uncoated), Thread Type UNC, Threads per Inch 18, Thread Direction Right Hand, Die Thickness 5/16 in, Die Shape Hex, Hex Size 0.6188 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 1 1/16 in Size, Standard Socket, black oxide (J07517T)
- GEARWRENCH 22 Piece 3/8" Drive 12 Point Standard & Deep SAE Mechanics Tool Set (80691)
- MAYHEW PICK SET O-RING REMOVER 4PC (MY13098)
- GENERAL TOOLS Vernier Caliper, 4 In, SS, 1/16, 1/32 Grad (729)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-1/8-12UNF (C65627)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M6-1.00 (C65581)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-3/8-12UNF (C65631)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1/4-28UNF (C65602)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-14UNS (C65624)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 3/4-10UNC (C65618)
- DRILL AMERICA 1/8"-27 NPT Carbon Steel Hex Pipe Die (DWTHXNPT18)
- Cleveland Hex Dies