Shop All Hex Dies
Cleveland
Carbon Hexagon Rethreading Die 0650 Cle-Line 3/4-16UNF
Mfr # C65619
Zoro # G4604144
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type UNF
- Die Thread Size 3/4"-16
- Die Material Carbon Steel
- Die Thickness 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Die Thread Size | 3/4"-16 |
Overall Width | 1-7/16" |
Size | 3/4" |
Hex Size (In.) | 1-7/16 |
Outside Dia. | 1 7/16 in |
Hex Size | 1.2938 in |
Thread Size | 3/4"-16 |
Description
Hex Threading Die, Thread Size 3/4 In.-16, UNF, Solid, Outside Dia. 1 7/16 in, Die Material Carbon Steel, Finish - Machining Bright (Uncoated), Thread Type UNF, Threads per Inch 16, Thread Direction Right Hand, Die Thickness 3/4 in, Die Shape Hex, Hex Size 1.2938 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 16.50mm (C71333)
- URREA Black flat strike wrench 12 point, 1"opening size. (2716SWH)
- WESTWARD Muffler Splitter Chisel, 0.401 In., 7-1/2 (4MHE3)
- MARSHALLTOWN Hand Groover, 6 x 4-3/8 In, 1/4 In Radius (834D)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M14-2.00 (C65585)
- CLEVELAND Hexagon Die (C29194)
- CLEVELAND Carbon Hexagon Rethreading Pipe Die 0660 Cle-Line 1/2-14NPT (C65574)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 7/16-20UNF (C65609)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 5/8-18UNF (C65615)
- CLEVELAND Carbon Hexagon Rethreading Pipe Die 0660 Cle-Line 3/8-18NPT (C65573)
- IRWIN Hex Die, High Carbon Steel, RH, 3/8-24 (6536)
- Cleveland Dies