Shop All Hex Dies
Cleveland
Carbon Hexagon Rethreading Die 0650 Cle-Line 1/4-28UNF
Mfr # C65602
Zoro # G4413911
original price:
$20.69
4% off
$19.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type UNF
- Die Thread Size 1/4"-28
- Die Material Carbon Steel
- Die Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Die Thread Size | 1/4"-28 |
Overall Width | 19/32" |
Size | 1/4" |
Hex Size (In.) | 19/32 |
Thread Size | 1/4"-28 |
Outside Dia. | 19/32 in |
Hex Size | 0.5344 in |
Description
Hex Threading Die, Thread Size 1/4 In.-28, UNF, Solid, Outside Dia. 19/32 in, Die Material Carbon Steel, Finish - Machining Bright (Uncoated), Thread Type UNF, Threads per Inch 28, Thread Direction Right Hand, Die Thickness 1/4 in, Die Shape Hex, Hex Size 0.5344 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C98008)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L642)
- WESTWARD Combination Wrench, SAE, 7/8in Size (36A216)
- URREA Full polished 12-pt 15° box-end wrench, 1-1/4" x 1-5/16" opening size (1155)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 5/16-18UNC (C65603)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1/2-20UNF (C65611)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-3/8-12UNF (C65631)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M20-2.50 (C65587)
- CLEVELAND Carbon Hexagon Rethreading Pipe Die 0660 Cle-Line 1/4-18NPT (C65572)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1/2-13UNC (C65610)
- DRILL AMERICA 11/16"-16 Carbon Steel Hex Rethreading Die (DWTHX111616)
- Cleveland Hex Dies