Shop All Hex Dies
Cleveland
Carbon Hexagon Rethreading Die 0650 Cle-Line 1/2-20UNF
Mfr # C65611
Zoro # G4413954
original price:
$21.99
6% off
$20.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type UNF
- Die Thread Size 1/2"-20
- Die Material Carbon Steel
- Die Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Die Thread Size | 1/2"-20 |
Overall Width | 1-1/16" |
Hex Size (In.) | 1-1/16 |
Size | 1/2" |
Outside Dia. | 1 1/16 in |
Thread Size | 1/2"-20 |
Hex Size | 0.9563 in |
Description
Hex Threading Die, Thread Size 1/2 In.-20, UNF, Solid, Outside Dia. 1 1/16 in, Die Material Carbon Steel, Finish - Machining Bright (Uncoated), Thread Type UNF, Threads per Inch 20, Thread Direction Right Hand, Die Thickness 1/2 in, Die Shape Hex, Hex Size 0.9563 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAZET 2240N/51 - “BITE”-BOX – SCREWDRIVER BIT SET (HZ2240N/51)
- BOSCH 4In 10TPI HCS Shank Jigsaw Blade, PK100 (T101BR100)
- RIDGID Pipe Inspection Monitor L (CS6X VERSA)
- DRILL AMERICA 7/8"-14 Carbon Steel Bottoming Hand Tap (DWTB7/8-14)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 3/8-16UNC (C65606)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 5/8-11UNC (C65614)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 7/16-20UNF (C65609)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 7/16-14UNC (C65608)
- CLEVELAND Hexagon Die (C29193)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 9/16-12 (C65612)
- DRILL AMERICA 1/4in NPT 1-1/2in OD HSS Round Adjustable Pipe Die, Left Hand (DWTH112-14NPT-LH)
- Cleveland Dies