Shop All Hex Dies
Cleveland
Carbon Hexagon Rethreading Die 0650 Cle-Line 1/2-13UNC
Mfr # C65610
Zoro # G4463234
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type UNC
- Die Thread Size 1/2"-13
- Die Material Carbon Steel
- Die Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Die Thread Size | 1/2"-13 |
Overall Width | 1-1/16" |
Hex Size (In.) | 1-1/16 |
Size | 1/2" |
Hex Size | 0.9563 in |
Outside Dia. | 1 1/16 in |
Thread Size | 1/2"-13 |
Description
Hex Threading Die, Thread Size 1/2 In.-13, UNC, Solid, Outside Dia. 1 1/16 in, Die Material Carbon Steel, Finish - Machining Bright (Uncoated), Thread Type UNC, Threads per Inch 13, Thread Direction Right Hand, Die Thickness 1/2 in, Die Shape Hex, Hex Size 0.9563 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, M12-1, Plug, Metric Fine, 3 Flutes (1653006108)
- OLFA Snap-off Utility Blade, 9mm W, PK10 (AB-10S)
- KIPP Taper Grip, Fixed, Size: 2 D= M08X12, D1= 23, Form: F, Thermoset High-Polish Finish Black (K0172.308)
- METABO Portable Beveling Machine, 4mm Size (KFM 9-3 RF)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M6-1.00 (C65581)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-1/8-12UNF (C65627)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-1/8-7UNC (C65625)
- CLEVELAND Carbon Hexagon Rethreading Pipe Die 0660 Cle-Line 1/4-18NPT (C65572)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 3/4-10UNC (C65618)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M10-1.50 (C65583)
- DRILL AMERICA 5/16"-32 Carbon Steel Hex Die (DWTSH5/16-32)
- Cleveland Dies