Shop All Hex Dies
Cleveland
Carbon Hexagon Rethreading Die 0650 Cle-Line 11/16-16UNS
Mfr # C65617
Zoro # G4412877
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type UNS
- Die Thread Size 11/16"-16
- Die Material Carbon Steel
- Die Thickness 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Die Thread Size | 11/16"-16 |
Overall Width | 1-7/16" |
Hex Size (In.) | 1-7/16 |
Size | 11/16" |
Outside Dia. | 1 7/16 in |
Thread Size | 11/16"-16 |
Hex Size | 1 7/16 in |
Description
Hex Threading Die, Thread Size 11/16 In.-16, UNS, Solid, Outside Dia. 1 7/16 in, Die Material Carbon Steel, Finish - Machining Bright (Uncoated), Thread Type UNS, Threads per Inch 16, Thread Direction Right Hand, Die Thickness 3/4 in, Die Shape Hex, Hex Size 1 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Bucket Bag, Bucket, Black, Yellow, Canvas (1500134)
- HOUGEN Replacement Key for 5/8 in. Drill Chucks (07931)
- POWERBUILT 3/4" Drive Micrometer Torque Wrench(600Ftlb) (641434)
- OSG Thread Forming Tap, M1.6-0.35, Bottoming, TiN, 0 Flutes (1410100005)
- CLEVELAND Carbon Hexagon Rethreading Pipe Die 0660 Cle-Line 1/2-14NPT (C65574)
- CLEVELAND Carbon Hexagon Rethreading Pipe Die 0660 Cle-Line 1/4-18NPT (C65572)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M8-1.25 (C65582)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1/4-28UNF (C65602)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1/2-20UNF (C65611)
- CLEVELAND Hexagon Die (C29193)
- HANSON High Carbon Steel Hexagon 5/8" Across Flat Die 10-32 NF (6131)
- Cleveland Hex Dies