Shop All Hex Dies
Cleveland
Carbon Hexagon Rethreading Die 0650 Cle-Line 11/16-11UNS
Mfr # C65616
Zoro # G4412861
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type UNS
- Die Thread Size 11/16"-11
- Die Material Carbon Steel
- Die Thickness 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Die Thread Size | 11/16"-11 |
Overall Width | 1-7/16" |
Size | 11/16" |
Hex Size (In.) | 1-7/16 |
Hex Size | 1 7/16 in |
Outside Dia. | 1 7/16 in |
Thread Size | 11/16"-11 |
Description
Hex Threading Die, Thread Size 11/16 In.-11, UNS, Solid, Outside Dia. 1 7/16 in, Die Material Carbon Steel, Finish - Machining Bright (Uncoated), Thread Type UNS, Threads per Inch 11, Thread Direction Right Hand, Die Thickness 3/4 in, Die Shape Hex, Hex Size 1 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 5/16 in. (JSCV10F)
- VERMONT GAGE Go/No Go Plug Gage Assy, M6.0-1.00 6H (302117530)
- KRAFT TOOL Jiffler Mixer, 2, 3-1/2" Wheels (DC343)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 5/16-18 (2288-5)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M12-1.75 (C65584)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1/4-28UNF (C65602)
- CLEVELAND Hexagon Die (C29193)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-1/4-12UNF (C65629)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-14UNS (C65624)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-3/8-12UNF (C65631)
- CLEVELAND Carbon Hexagon Rethreading Pipe Die 0660 Cle-Line 3/4-14NPT (C65575)
- Cleveland Hex Dies