Shop All Hex Dies
Cleveland
Carbon Hexagon Rethreading Die 0650 Cle-Line 1-3/8-6UNC
Mfr # C65630
Zoro # G4414006
original price:
$52.19
9% off
new price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type UNC
- Die Thread Size 1 3/8"-6
- Die Material Carbon Steel
- Die Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Die Thread Size | 1 3/8"-6 |
Overall Width | 2-3/8" |
Hex Size (In.) | 2-3/8 |
Size | 1-3/8" |
Hex Size | 2.1375 in |
Thread Size | 1 3/8"-6 |
Outside Dia. | 2 3/8 in |
Description
Hex Threading Die, Thread Size 1 3/8 In.-6, UNC, Solid, Outside Dia. 2 3/8 in, Die Material Carbon Steel, Finish - Machining Bright (Uncoated), Thread Type UNC, Threads per Inch 6, Thread Direction Right Hand, Die Thickness 1 in, Die Shape Hex, Hex Size 2.1375 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Power Bit, SAE, 5" Bit L (IWAF255DG)
- TEKTON 3/8" Drive, 7/8" SAE Socket, 6 Points (4929)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.3125 ID, 0.75 OD (QHC75-5/16)
- BOSCH Hammer Masonry Drill, 1/2in, Carbide (HC5010)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 7/8-9UNC (C65620)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M5-0.80 (C65580)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 3/4-10UNC (C65618)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 7/16-20UNF (C65609)
- CLEVELAND Carbon Hexagon Rethreading Pipe Die 0660 Cle-Line 1/8-27NPT (C65571)
- CLEVELAND Carbon Hexagon Rethreading Pipe Die 0660 Cle-Line 3/4-14NPT (C65575)
- DRILL AMERICA 7/16"-20 HSS Hex Die (DWTHSHEX71620)
- Cleveland Hex Dies