Shop All Hex Dies
Cleveland
Carbon Hexagon Rethreading Die 0650 Cle-Line 1-1/4-7UNC
Mfr # C65628
Zoro # G4539927
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type UNC
- Die Thread Size 1 1/4"-7
- Die Material Carbon Steel
- Die Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Die Thread Size | 1 1/4"-7 |
Overall Width | 2-3/16" |
Size | 1-1/4" |
Hex Size (In.) | 2-3/16 |
Hex Size | 1.9686 in |
Thread Size | 1 1/4"-7 |
Outside Dia. | 2 3/16 in |
Description
Hex Threading Die, Thread Size 1 1/4 In.-7, UNC, Solid, Outside Dia. 2 3/16 in, Die Material Carbon Steel, Finish - Machining Bright (Uncoated), Thread Type UNC, Threads per Inch 7, Thread Direction Right Hand, Die Thickness 1 in, Die Shape Hex, Hex Size 1.9686 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6 1/4 in Needle Nose Plier, Side Cutter Cushion Grip Handle (25 08 160 SBA)
- MECHANICS TIME SAVERS Replacement Clip Locking Airtool Holder (MTSLAA)
- KLEIN TOOLS Zipper Bags, Canvas Tool Pouches Brown/Black/Gray/Red, 4-Pack (5141)
- DEWALT Angle Grinder (DWMT70782)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-1/8-12UNF (C65627)
- CLEVELAND 20PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 1/4-20 To 1-14 UNC and UNF (C67282)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1/4-20UNC (C65601)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M16-2.00 (C65586)
- CLEVELAND Carbon Hexagon Rethreading Pipe Die 0660 Cle-Line 3/8-18NPT (C65573)
- CLEVELAND Carbon Hexagon Rethreading Pipe Die 0660 Cle-Line 3/4-14NPT (C65575)
- DRILLCO 4MM-.70, CARB HEX RE- THREAD DIES - 3360E (336E040A)
- Cleveland Dies