Shop All Hex Dies
Cleveland
Carbon Hexagon Rethreading Die 0650 Cle-Line 1-1/4-12UNF
Mfr # C65629
Zoro # G4557761
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type UNF
- Die Thread Size 1 1/4"-12
- Die Material Carbon Steel
- Die Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Die Thread Size | 1 1/4"-12 |
Overall Width | 2-3/16" |
Size | 1-1/4" |
Hex Size (In.) | 2-3/16 |
Hex Size | 1.9688 in |
Outside Dia. | 2 3/16 in |
Thread Size | 1 1/4"-12 |
Description
Hex Threading Die, Thread Size 1 1/4 In.-12, UNF, Solid, Outside Dia. 2 3/16 in, Die Material Carbon Steel, Finish - Machining Bright (Uncoated), Thread Type UNF, Threads per Inch 12, Thread Direction Right Hand, Die Thickness 1 in, Die Shape Hex, Hex Size 1.9688 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LWH7)
- KO-KEN Nut Setter TORX E4 50mm 1/4 Hex Drive (113.50-E4)
- KO-KEN Bolt Twister set 8mm-16mm 150mm 5 pieces 1/2 Sq. Drive (RS4129/5-L75)
- MALCO MSHXLCM1 6 mm & 8 mm 6 in. Cleanable Hex Nut Driver (MSHXLCM1)
- CLEVELAND Carbon Hexagon Rethreading Pipe Die 0660 Cle-Line 3/4-14NPT (C65575)
- CLEVELAND Carbon Hexagon Rethreading Pipe Die 0660 Cle-Line 1-11-1/2NPT (C65576)
- CLEVELAND 20PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 1/4-20 To 1-14 UNC and UNF (C67282)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 5/16-18UNC (C65603)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 5/16-24UNF (C65605)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 7/8-9UNC (C65620)
- DRILL AMERICA 2-3/8"-12 Carbon Steel Hex Die (DWTSH2-3/8-12)
- Cleveland Hex Dies