Shop All Hex Dies
Cleveland
Carbon Hexagon Rethreading Die 0650 Cle-Line 1-12UNF
Mfr # C65623
Zoro # G4414033
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type UNF
- Die Thread Size 1"-12
- Die Material Carbon Steel
- Die Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Die Thread Size | 1"-12 |
Overall Width | 1-13/16" |
Size | 1" |
Hex Size (In.) | 1-13/16 |
Hex Size | 1 13/16 in |
Outside Dia. | 1 13/16 in |
Thread Size | 1"-12 |
Description
Hex Threading Die, Thread Size 1 In.-12, UNF, Solid, Outside Dia. 1 13/16 in, Die Material Carbon Steel, Finish - Machining Bright (Uncoated), Thread Type UNF, Threads per Inch 12, Thread Direction Right Hand, Die Thickness 1 in, Die Shape Hex, Hex Size 1 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Counter, 120V, Ec-101D (542-007A)
- GYROS Saw Blade w/Mandrel Set, Coarse-Teeth 1-1/2" Dia. (82-21515)
- CLESCO GA-1 Motor Shaft Arbor Type E Screw Lock for Threaded Shafts Stamped Washer (GA-1)
- PFERD 8" Half Round File - Bastard Cut (11023)
- CLEVELAND Carbon Hexagon Rethreading Pipe Die 0660 Cle-Line 1/4-18NPT (C65572)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 5/8-18UNF (C65615)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 3/8-16UNC (C65606)
- CLEVELAND Hexagon Die (C29196)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-1/8-7UNC (C65625)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-1/4-12UNF (C65629)
- DRILL AMERICA 10-32 Carbon Steel Hex Rethreading Die (DWTHX1032)
- Cleveland Dies