Shop All Carbide Thread Mills
Cleveland
Carbide Thread Mill, 0.7500" Length Cut
Mfr # C95115
Zoro # G209197959
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlCrN
- Overall Length 3.000 in
- Shank Dia. 0.3750 in
- Thread Standard UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C95115
- Zoro # G209197959
- UPC # 662355951156
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.000 in |
Shank Dia. | 0.3750 in |
Thread Size | 3/8-16 |
Cutter Dia. | 0.2900 in |
Length of Cut | 0.7500 in |
Thread Length | 0.1880 in |
Details
Item | Carbide Thread Mill |
Material - Machining | Carbide |
Finish - Machining | AlCrN |
Thread Standard | UNC |
Cutting Direction | Neutral |
Number of Flutes | 4 |
Pitch | 16 TPI |
Drilling Tool Configuration | Individual |
List Number | CMTM2 |
Flute Type | Helical |
Pitch Range | 16 |
Material Applications | Cast Iron, Hardened Steel, Non-Ferrous Materials, Special Alloy, Stainless Steel, Steel |
Measurement System | Decimal Inch |
Primary Material Application | Alloy Steel, Austenitic Stainless Steel, Hardened Steel, Low Carbon Steel, Martensitic Stainless Steel, Ni, Co, Fe Based Super Alloy, PH Stainless Steel, Titanium Hi-Temp Alloy |
Description
Helical, Carbide Thread Mill, UNC, Carbide, AlCrN, 0.2900 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Ergonomic 3/32" Tip Size, 9 in Long (61906)
- DEWALT Drill Bit, 3/4 in. x 13 in., Carbide (01358-PWR)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502651)
- IRWIN Strait-Line 4 oz Standard Marking Chalk Yellow (66406)
- CLEVELAND Thread Mill (C95007)
- CLEVELAND Thread Mill (C95039)
- CLEVELAND Thread Mill (C95004)
- CLEVELAND Thread Mill (C95022)
- CLEVELAND Thread Mill (C95005)
- OSG Thread Mill, M20,105mm L, 1.670 Cut L, 4FL (3900075)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, #4-40, 0.225 Cut, TiAlN (TMLR082-40A)
- Cleveland Threading & Turning Tools