Shop All Bridge Reamers
Cleveland
Car Reamer, 9 1/2" L, Taper Shank
Mfr # C23962
Zoro # G809197809
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Taper
- Size - Decimal 0.9375 in
- Flute Type Spiral
- Finish - Machining Steam Oxide
- Shank Dia. MT3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C23962
- Zoro # G809197809
- UPC # 697334239628
- Country of Origin United States
- Category Bridge Reamers
Dimensions
Size - Decimal | 0.9375 in |
Shank Dia. | MT3 |
Flute Length | 5 in |
Overall Length | 9 1/2 in |
Reamer Size | 15/16 in |
Cutting Dia. Tolerance | 0.0001 in/+0.0004 in |
Details
Shank Type - Machining | Taper |
Flute Type | Spiral |
Finish - Machining | Steam Oxide |
Measurement System | Decimal Inch |
Cutting Direction - Machining | Right Hand |
Material - Machining | High Speed Steel |
Number of Flutes | 5 |
Spiral Direction | Left Hand |
Decimal Equivalent | 0.9375 in |
Item | Car Reamer |
Description
Car Reamer, Taper, High Speed Steel, Steam Oxide, 15/16 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Thread Conversion Kit, 5/16-18, UNC, 2 pcs. (AAT202-518)
- PROTO 3/8 in Drive Impact Socket 1/2 in Size 6 pt Deep Depth, Black Oxide (J7716H)
- WIHA SYSTEM 4 MICROBITS ADAPTER 4MM TO 1/4-in. 38MM (75803)
- RIDGID Switch, For/Off/Rev 300A (54157)
- CLEVELAND Car Length Reamer w/Straight Shank (C24013)
- CLEVELAND Car Length Reamer w/Straight Shank (C24010)
- CLEVELAND Car Length Reamer w/Hex Nut Shank (C36020)
- CLEVELAND Car Length Reamer w/Hex Nut Shank (C36024)
- CLEVELAND Car Length Reamer w/Hex Nut Shank (C36030)
- CLEVELAND Car Length Reamer w/Straight Shank (C24012)
- CLEVELAND Car Length Reamer w/Straight Shank (C24006)
- Cleveland Reamers