Shop All Bridge Reamers
Cleveland
Car Reamer, 9 1/2" L, Taper Shank
Mfr # C23960
Zoro # G509197840
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Taper
- Size - Decimal 0.7500 in
- Flute Type Spiral
- Finish - Machining Steam Oxide
- Shank Dia. MT3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C23960
- Zoro # G509197840
- UPC # 697334239604
- Country of Origin United States
- Category Bridge Reamers
Dimensions
Size - Decimal | 0.7500 in |
Shank Dia. | MT3 |
Flute Length | 5 in |
Overall Length | 9 1/2 in |
Reamer Size | 3/4 in |
Cutting Dia. Tolerance | 0.0001 in/+0.0004 in |
Details
Shank Type - Machining | Taper |
Flute Type | Spiral |
Finish - Machining | Steam Oxide |
Measurement System | Decimal Inch |
Cutting Direction - Machining | Right Hand |
Spiral Direction | Left Hand |
Number of Flutes | 5 |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.7500 in |
Item | Car Reamer |
Description
Car Reamer, Taper, High Speed Steel, Steam Oxide, 3/4 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 1in Size (36A284)
- M.A. FORD Cor. Rad. End Mill, 1/32" CR, Carbide (17750024A)
- STANLEY 2-Point Utility Blade, 3/4" W, PK50 (11-700L)
- DRILL AMERICA 1/4" Carbide Tipped 4 Flute Glass & Tile Drill Bit (DWD4FGD1/4)
- CLEVELAND Car Length Reamer w/Straight Shank (C24004)
- CLEVELAND Car Length Reamer w/Straight Shank (C24012)
- CLEVELAND Car Length Reamer w/Straight Shank (C24005)
- CLEVELAND Car Length Reamer w/Straight Shank (C24003)
- CLEVELAND Car Length Reamer w/Hex Nut Shank (C36026)
- CLEVELAND Car Length Reamer w/Hex Nut Shank (C36023)
- EAGLE TAPTEK CUTTING TOOLS 1-1/8in HIGH SPEED STEEL HEX NUT SHANK TAPER CAR REAMER USA (CR975-108-D)
- Cleveland Reamers