Shop All Bridge Reamers
Cleveland
Car Length Reamer w/Straight Shank
Mfr # C24014
Zoro # G101253111
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Straight with Three Flats
- Size - Decimal 1 1/16 in - 1.0625
- Flute Type Spiral
- Finish - Machining Black & Gold
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C24014
- Zoro # G101253111
- UPC # 662355011553
- Country of Origin United Kingdom
- Category Bridge Reamers
Dimensions
Size - Decimal | 1 1/16 in - 1.0625 |
Shank Dia. | 1/2 in |
Flute Length | 5 3/8 in |
Overall Length | 7 1/4 in |
Reamer Size | 1 1/16 in |
Cutting Dia. Tolerance | 0.0000 in/-0.0015 in |
Details
Shank Type - Machining | Straight with Three Flats |
Flute Type | Spiral |
Finish - Machining | Black & Gold |
Measurement System | Fractional Inch |
Cutting Direction - Machining | Right Hand |
Material - Machining | High Speed Steel |
Number of Flutes | 5 |
Spiral Direction | Left Hand |
Item | Bridge Reamer |
Decimal Equivalent | 1.0625 |
Description
Bridge Reamer, Straight with Three Flats, High Speed Steel, Black & Gold, 1 1/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nut Driver, 1/4 in., Solid, Fluted, 4 in. (11Z418)
- LENOX Band Saw Blade, 8 ft. 1-1/2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (1794028)
- MORSE 402033 Master Cobalt Tapered Body Reciprocating Saw Blade, 9 in L x 3/4 in W, 6 TPI, Bi-Metal Body (RB95006T50)
- MAKITA WRENCH LOCK NUT F/9000BL/9607BL (MP782412-6)
- CLEVELAND Car Length Reamer w/Hex Nut Shank (C36024)
- CLEVELAND Bridge Reamer, 9" L, Taper Shank (C23813)
- CLEVELAND Car Length Reamer w/Hex Nut Shank (C36023)
- CLEVELAND Car Length Reamer w/Straight Shank (C24012)
- CLEVELAND Car Length Reamer w/Straight Shank (C24011)
- CLEVELAND Car Length Reamer w/Straight Shank (C24005)
- ZORO SELECT Construction Reamer, 1 In., 7-1/4 In. L (13H846)
- Cleveland Bridge Reamers