Shop All Bridge Reamers
Cleveland
Car Length Reamer w/Straight Shank
Mfr # C24002
Zoro # G301253089
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Straight with Three Flats
- Size - Decimal 5/16 in - 0.3125
- Flute Type Spiral
- Finish - Machining Black & Gold
- Shank Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C24002
- Zoro # G301253089
- UPC # 662355011386
- Country of Origin United Kingdom
- Category Bridge Reamers
Dimensions
Size - Decimal | 5/16 in - 0.3125 |
Shank Dia. | 5/16 in |
Flute Length | 3 1/8 in |
Overall Length | 5 in |
Reamer Size | 5/16 in |
Cutting Dia. Tolerance | 0.0000 in/-0.0010 in |
Details
Shank Type - Machining | Straight with Three Flats |
Flute Type | Spiral |
Finish - Machining | Black & Gold |
Measurement System | Fractional Inch |
Cutting Direction - Machining | Right Hand |
Spiral Direction | Left Hand |
Number of Flutes | 4 |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.3125 |
Chamfer Angle | 0 Degrees |
Item | Bridge Reamer |
Description
Bridge Reamer, Straight with Three Flats, High Speed Steel, Black & Gold, 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pistol Grip Air Gun Kit, 1" Extension (52CF84)
- PACIFIC HANDY CUTTER Safety Knife, Retractable 6 in L (QBAR)
- WIHA Precision Hex Screwdriver 5/64 in Round (26320)
- VEGA Hex Ball L-Key (Long), 4 mm (HB040L)
- CLEVELAND Car Length Reamer w/Straight Shank (C24003)
- CLEVELAND Car Length Reamer w/Straight Shank (C24007)
- CLEVELAND Car Length Reamer w/Straight Shank (C24013)
- CLEVELAND Car Length Reamer w/Straight Shank (C24012)
- CLEVELAND Car Length Reamer w/Hex Nut Shank (C36026)
- CLEVELAND Car Length Reamer w/Hex Nut Shank (C36022)
- DRILL AMERICA Bridge (Construction) Reamer 1-1/16" Magnetic Hex Shank Bridge Reamer (KFDRB1-1/16HEX-MAG)
- Cleveland Reamers