Shop All Bridge Reamers
Cleveland
Bridge Reamer, 9" L, Taper Shank
Mfr # C23813
Zoro # G109197882
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Taper
- Size - Decimal 0.5000 in
- Flute Type Spiral
- Finish - Machining Steam Oxide
- Shank Dia. MT2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C23813
- Zoro # G109197882
- UPC # 697334238133
- Country of Origin United States
- Category Bridge Reamers
Dimensions
Size - Decimal | 0.5000 in |
Shank Dia. | MT2 |
Flute Length | 5 1/8 in |
Overall Length | 9 in |
Reamer Size | 1/2 in |
Cutting Dia. Tolerance | 0.0001 in/+0.0004 in |
Details
Shank Type - Machining | Taper |
Flute Type | Spiral |
Finish - Machining | Steam Oxide |
Measurement System | Decimal Inch |
Cutting Direction - Machining | Right Hand |
Decimal Equivalent | 0.5000 in |
Number of Flutes | 4 |
Item | Bridge Reamer |
Material - Machining | High Speed Steel |
Spiral Direction | Left Hand |
Description
Bridge Reamer, Taper, High Speed Steel, Steam Oxide, 1/2 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 3/8-16 TIN Coated Tap Bottom Chamfer (5541132)
- GREY PNEUMATIC SKT 3/8" DR X 3/4" MAG DEEP IM (GP1024DG)
- CRESCENT 1/2" Drive 6 Point Standard Impact SAE Socket 1/2" (CIMS5N)
- MAKITA 4" Electronic Stone Polisher (PW5001C)
- CLEVELAND Car Length Reamer w/Straight Shank (C24009)
- CLEVELAND Car Length Reamer w/Straight Shank (C24010)
- CLEVELAND Car Length Reamer w/Hex Nut Shank (C36024)
- CLEVELAND Car Length Reamer w/Hex Nut Shank (C36026)
- CLEVELAND Car Length Reamer w/Straight Shank (C24007)
- CLEVELAND Car Length Reamer w/Straight Shank (C24013)
- DRILL AMERICA 1-3/16" HSS 3MT Spiral Flute Bridge Reamer (DWRRB1-3/16)
- Cleveland Reamers