Shop All Bridge Reamers
Cleveland
Bridge Reamer, 8 1/4" L, Taper Shank
Mfr # C23812
Zoro # G709197886
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Taper
- Size - Decimal 0.4375 in
- Flute Type Spiral
- Finish - Machining Steam Oxide
- Shank Dia. MT2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C23812
- Zoro # G709197886
- UPC # 697334238126
- Country of Origin United States
- Category Bridge Reamers
Dimensions
Size - Decimal | 0.4375 in |
Shank Dia. | MT2 |
Flute Length | 4 3/8 in |
Overall Length | 8 1/4 in |
Reamer Size | 7/16 in |
Cutting Dia. Tolerance | 0.0001 in/+0.0004 in |
Details
Shank Type - Machining | Taper |
Flute Type | Spiral |
Finish - Machining | Steam Oxide |
Measurement System | Decimal Inch |
Cutting Direction - Machining | Right Hand |
Spiral Direction | Left Hand |
Item | Bridge Reamer |
Material - Machining | High Speed Steel |
Number of Flutes | 4 |
Decimal Equivalent | 0.4375 in |
Description
Bridge Reamer, Taper, High Speed Steel, Steam Oxide, 7/16 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Height Gage Attachment, Starrett PT08054 (Z1002)
- DEWALT 2-1/4 HP (maximum motor HP) EVS Fixed Base Router with Soft Start (DW618)
- MAYHEW Pilot Punch, 1/8", #4 (25003)
- HHIP M6 X 6.6mm HSS 3 Flute Straight Shank Solid Pilot Counterbore (2007-0060)
- CLEVELAND Car Length Reamer w/Straight Shank (C24011)
- CLEVELAND Car Length Reamer w/Straight Shank (C24005)
- CLEVELAND Car Length Reamer w/Straight Shank (C24009)
- CLEVELAND Car Length Reamer w/Straight Shank (C24003)
- CLEVELAND Car Length Reamer w/Straight Shank (C24013)
- CLEVELAND Car Length Reamer w/Hex Nut Shank (C36020)
- DRILL AMERICA 15/16" Hex Shank Bridge Reamer 6-7/8"OAL (DWRRB15/16HEX)
- Cleveland Reamers