Shop All Bridge Reamers
Cleveland
Bridge Reamer, 12" L, Taper Shank
Mfr # C23819
Zoro # G909197853
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Taper
- Size - Decimal 0.8750 in
- Flute Type Spiral
- Finish - Machining Steam Oxide
- Shank Dia. MT3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C23819
- Zoro # G909197853
- UPC # 697334238195
- Country of Origin United States
- Category Bridge Reamers
Dimensions
Size - Decimal | 0.8750 in |
Shank Dia. | MT3 |
Flute Length | 7 3/8 in |
Overall Length | 12 in |
Reamer Size | 7/8 in |
Cutting Dia. Tolerance | 0.0001 in/+0.0004 in |
Details
Shank Type - Machining | Taper |
Flute Type | Spiral |
Finish - Machining | Steam Oxide |
Measurement System | Decimal Inch |
Cutting Direction - Machining | Right Hand |
Item | Bridge Reamer |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.8750 in |
Spiral Direction | Left Hand |
Number of Flutes | 4 |
Description
Bridge Reamer, Taper, High Speed Steel, Steam Oxide, 7/8 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Super Combo Wrench, 12 pt., 1-3/16" (1238SC)
- TECHNIKS Spring Collet, ER16, 1/16 in. (04216-1/16)
- KIPP Knurled nuts flat steel and stainless steel, DIN 467 (K0144.08)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 1-1/4" (3046006)
- CLEVELAND Car Length Reamer w/Straight Shank (C24003)
- CLEVELAND Car Length Reamer w/Straight Shank (C24011)
- CLEVELAND Car Length Reamer w/Straight Shank (C24006)
- CLEVELAND Car Length Reamer w/Hex Nut Shank (C36026)
- CLEVELAND Car Length Reamer w/Straight Shank (C24010)
- CLEVELAND Car Length Reamer w/Straight Shank (C24012)
- CLEVELAND Car Length Reamer w/Hex Nut Shank (C36024)
- Cleveland Reamers