Shop All Bridge Reamers
Cleveland
Bridge Reamer, 11 3/4" L, Taper Shank
Mfr # C23816
Zoro # G509197871
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Taper
- Size - Decimal 0.6875 in
- Flute Type Spiral
- Finish - Machining Steam Oxide
- Shank Dia. MT3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C23816
- Zoro # G509197871
- UPC # 697334238164
- Country of Origin United States
- Category Bridge Reamers
Dimensions
Size - Decimal | 0.6875 in |
Shank Dia. | MT3 |
Flute Length | 7 1/8 in |
Overall Length | 11 3/4 in |
Reamer Size | 11/16 in |
Cutting Dia. Tolerance | 0.0001 in/+0.0004 in |
Details
Shank Type - Machining | Taper |
Flute Type | Spiral |
Finish - Machining | Steam Oxide |
Measurement System | Decimal Inch |
Cutting Direction - Machining | Right Hand |
Spiral Direction | Left Hand |
Decimal Equivalent | 0.6875 in |
Number of Flutes | 4 |
Item | Bridge Reamer |
Material - Machining | High Speed Steel |
Description
Bridge Reamer, Taper, High Speed Steel, Steam Oxide, 11/16 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Replacement Cutter Wheel, PK2 (3CYU3)
- CMT 10" Stainless Steel Blade (226.572.10)
- SUNEX V-GROOVE COMBO WRENCH SET 3/8"-1 1/4" (SU9915A)
- GREENLEE Insulated Square Screwdriver #1 Round (0353-32-INS)
- CLEVELAND Car Length Reamer w/Hex Nut Shank (C36024)
- CLEVELAND Car Length Reamer w/Hex Nut Shank (C36020)
- CLEVELAND Car Length Reamer w/Straight Shank (C24002)
- CLEVELAND Car Length Reamer w/Straight Shank (C24013)
- CLEVELAND Car Length Reamer w/Hex Nut Shank (C36025)
- CLEVELAND Car Length Reamer w/Straight Shank (C24008)
- CLEVELAND Car Length Reamer w/Straight Shank (C24006)
- Cleveland Bridge Reamers