Shop All Bridge Reamers
Cleveland
Bridge Reamer, 10" L, Taper Shank
Mfr # C23815
Zoro # G009197876
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Taper
- Size - Decimal 0.6250 in
- Flute Type Spiral
- Finish - Machining Steam Oxide
- Shank Dia. MT2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C23815
- Zoro # G009197876
- UPC # 697334238157
- Country of Origin United States
- Category Bridge Reamers
Dimensions
Size - Decimal | 0.6250 in |
Shank Dia. | MT2 |
Flute Length | 6 1/8 in |
Overall Length | 10 in |
Reamer Size | 5/8 in |
Cutting Dia. Tolerance | 0.0001 in/+0.0004 in |
Details
Shank Type - Machining | Taper |
Flute Type | Spiral |
Finish - Machining | Steam Oxide |
Measurement System | Decimal Inch |
Cutting Direction - Machining | Right Hand |
Item | Bridge Reamer |
Spiral Direction | Left Hand |
Number of Flutes | 4 |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.6250 in |
Description
Bridge Reamer, Taper, High Speed Steel, Steam Oxide, 5/8 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNAL TOOL A .500 X .0312 Deep Slotting Key Cutter (57-1220)
- DRILL AMERICA Standard Pilot Bit Accessory for Hole Saw (DMS04-9014)
- CLEVELAND SET 20 12PC 192 EZYOUT WC USA (C00910)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 5/16-18 Nc (95105)
- CLEVELAND Car Length Reamer w/Straight Shank (C24004)
- CLEVELAND Car Length Reamer w/Straight Shank (C24012)
- CLEVELAND Bridge Reamer, 9" L, Taper Shank (C23813)
- CLEVELAND Car Length Reamer w/Straight Shank (C24011)
- CLEVELAND Car Length Reamer w/Straight Shank (C24007)
- CLEVELAND Car Length Reamer w/Straight Shank (C24003)
- DRILL AMERICA HSS 1/2" Straight Shank Bridge Reamer Set - 12 Piece (DWRRBSS-SET)
- Cleveland Reamers