Shop All Ball End Mills
Cleveland
Ball Nose Single End Mill
Mfr # C75315
Zoro # G001253068
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 1 1/2 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C75315
- Zoro # G001253068
- UPC # 662355753217
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 1 1/2 in |
Shank Dia. | 3/4 in |
Milling Dia. | 1.25 in |
Overall Length | 3.875 in |
Description
Coated High-Speed Steel Ball Nose Single End Mill, 1.25 in Milling Dia., High Speed Steel, TiN, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") QuickRelease ratchet, fine tooth WA.4.5 ° L.265, 5 mm (13111120)
- IGAGING 18" Electronic Digital Angle Protractor - 35-418 (35-418)
- DEWALT Portable Band Saw, 20V DC, 44 7/8 in Blade Length (DCS376P2)
- GREENFIELD THREADING 20pc HS Bright Plug Hand Tap & Bright Screw Mach Drill Set HTGP/157 Greenfield Threading (330087)
- CLEVELAND 2-Flute HSS Ball Nose Double End Mill Cleveland HD-2B-TN TiN 5/8x5/8x1-1/8x5 (C39154)
- CLEVELAND 2-Flute HSS Ball Nose Double End Mill Cleveland HD-2B-TN TiN 1/4x3/8x3/8x3-3/8 (C75122)
- CLEVELAND 2-Flute Carbide Ball Nose SingleEnd GP End Mill Cleveland CEM-SE-2B Bright 9/16x9/16x1-1/4x3-1/2 (C60960)
- CLEVELAND 4-Flute Carbide HP VI Ball Nose End Mill Cleveland CEM-V-4B Bright 1/4"x1/4"x3/4"x2-1/2" (C60110)
- CLEVELAND 4-Flute Ball Nose GP End Mill Cleveland CEM-DE-4B Bright Carbide Square 4Flute 3/8"x3/8"x3/4"x3-1/2" (C60314)
- CLEVELAND 2-Flute Carbide Ball Nose Single End GP End Mill Cleveland CEM-SE-2B-TA TiAlN 1"x1"x3"x6" (C80974)
- YG-1 TOOL CO Long Neck Ball Nose End Mill (SGED2701012)
- Cleveland End Mills