Shop All Annular Cutters
Cleveland
Annular Cutter
Mfr # C34097
Zoro # G103664373
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Two-Flat
- Series 4501
- Sub Brand Cleline Annular Cutter
- Measurement System Fractional Inch
- Overall Length 3 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C34097
- Zoro # G103664373
- UPC # 662355013212
- Country of Origin United Kingdom
- Category Annular Cutters
Dimensions
Overall Length | 3 7/16 in |
Cutter Diameter | 1 13/16 in |
Shank Diameter | 3/4 in |
For Chuck Size | 3/4 in |
Maximum Cutting Depth | 2 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Two-Flat |
Series | 4501 |
Sub Brand | Cleline Annular Cutter |
Measurement System | Fractional Inch |
Decimal Equivalent | 1.8125 |
Material - Machining | High Speed Steel |
Shank Type - Machining | Weldon Flat |
Spiral Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Stack Cut Teeth | No |
Drill Bit Style | Annular Cutter |
For Tool Type | Rotary Drill |
Pilot Pin Included | Yes |
For Use with Pilot Pin | C34101 |
Standards | ANSI |
Primary Material Application | Aluminum, Brass, Construction Steel, Copper, Mild Steel, Plastics, Structural Steel |
Description
Annular Cutter, High Speed Steel, Bright (Uncoated), 1 13/16 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 6 Piece Metric T-Shape Hex Key Set, 15248 (15248)
- BIG HORN High Precision Unigrip Drill Press Vise 5 Inch (19288)
- GREENLEE 50610953 Punch Assy, Dd Dia .913 X.795 (61095)
- DIABLO SDS-Max Carbide Tipped Core Bit Range Pr (DMAMXCC5050)
- CLEVELAND Annular Cutter (C34082)
- CLEVELAND Annular Cutter (C34078)
- CLEVELAND Annular Cutter (C34064)
- CLEVELAND Annular Cutter (C34060)
- CLEVELAND Annular Cutter (C34074)
- CLEVELAND Annular Cutter (C34061)
- DRILLCO 3/4 3" Depth of Cut Annular Cutter NITRO (93N148)
- Cleveland Annular Cutters