Shop All Annular Cutters
Cleveland
Annular Cutter
Mfr # C34078
Zoro # G603664378
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Two-Flat
- Series 4501
- Shank Type - Machining Weldon Flat
- Overall Length 3 7/16 in
- Sub Brand Cleline Annular Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C34078
- Zoro # G603664378
- UPC # 662355013014
- Country of Origin United Kingdom
- Category Annular Cutters
Dimensions
Overall Length | 3 7/16 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 9/16 in |
Maximum Cutting Depth | 2 in |
For Chuck Size | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Two-Flat |
Series | 4501 |
Shank Type - Machining | Weldon Flat |
Sub Brand | Cleline Annular Cutter |
Decimal Equivalent | 0.5625 |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Pilot Pin Included | Yes |
Spiral Direction | Right Hand |
For Use with Pilot Pin | C34101 |
Stack Cut Teeth | No |
Finish - Machining | Bright (Uncoated) |
Standards | ANSI |
Primary Material Application | Aluminum, Brass, Construction Steel, Copper, Mild Steel, Plastics, Structural Steel |
Drill Bit Style | Annular Cutter |
For Tool Type | Rotary Drill |
Description
Annular Cutter, High Speed Steel, Bright (Uncoated), 9/16 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 1/2"x1/2"x1-1/2"x3-1/2" (C75256)
- EKLIND SAE Plain Ball Hex Key, 7/32" Tip Size, 4 7/8 in Long, 1 1/32 in Short, 10 PK (18214)
- KRAFT TOOL Elite Series Blue Steel, 6"x6" 1/2"R (CFE577K)
- STARRETT Band Saw Blade, 12 ft. 10" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91380-12-10)
- CLEVELAND Annular Cutter (C34082)
- CLEVELAND Annular Cutter (C34097)
- CLEVELAND Annular Cutter (C34064)
- CLEVELAND Annular Cutter (C34061)
- CLEVELAND Annular Cutter (C34074)
- CLEVELAND Annular Cutter (C34060)
- MILWAUKEE TOOL 7/8" Threaded Steel Hawg Cutter (49-57-0875)
- Cleveland Annular Cutters