Shop All Annular Cutters
Cleveland
Annular Cutter
Mfr # C34074
Zoro # G903664399
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Two-Flat
- Overall Length 2 5/16 in
- Shank Type - Machining Weldon Flat
- Decimal Equivalent 1.625
- Series 4500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C34074
- Zoro # G903664399
- UPC # 662355012970
- Country of Origin United Kingdom
- Category Annular Cutters
Dimensions
Overall Length | 2 5/16 in |
Cutter Diameter | 1 5/8 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 1 in |
For Chuck Size | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Two-Flat |
Shank Type - Machining | Weldon Flat |
Decimal Equivalent | 1.625 |
Series | 4500 |
Sub Brand | Cleline Annular Cutter |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Standards | ANSI |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rotary Drill |
Stack Cut Teeth | No |
Spiral Direction | Right Hand |
Primary Material Application | Aluminum, Brass, Construction Steel, Copper, Mild Steel, Plastics, Structural Steel |
Pilot Pin Included | Yes |
Drill Bit Style | Annular Cutter |
For Use with Pilot Pin | C34100 |
Description
Annular Cutter, High Speed Steel, Bright (Uncoated), 1 5/8 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 11213 (11213)
- RIDGID Drain Cleaning Cable, 3/8 In. x 25 ft. (C-4)
- BONDHUS. STUBBY LWRENCH METRIC SET SIZES 15 THRU 10mm (BND16599)
- KIPP Axial Joint Similar To DIN 71802 M06 Stainless Steel 1.4305, Comp:Ptfe (K0715.110)
- CLEVELAND Annular Cutter (C34064)
- CLEVELAND Annular Cutter (C34061)
- CLEVELAND Annular Cutter (C34060)
- CLEVELAND Annular Cutter (C34097)
- CLEVELAND Annular Cutter (C34078)
- CLEVELAND Annular Cutter (C34082)
- HOUGEN 13/16 in. X 6 in. 12,000-Series Annular Cutter (6-12226)
- Cleveland Annular Cutters