Shop All Annular Cutters
Cleveland
Annular Cutter
Mfr # C34064
Zoro # G703664391
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Two-Flat
- Sub Brand Cleline Annular Cutter
- Series 4500
- Decimal Equivalent 0.75
- Overall Length 2 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C34064
- Zoro # G703664391
- UPC # 662355012871
- Country of Origin United Kingdom
- Category Annular Cutters
Dimensions
Cutter Diameter | 3/4 in |
Overall Length | 2 5/16 in |
Shank Diameter | 3/4 in |
For Chuck Size | 3/4 in |
Maximum Cutting Depth | 1 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Two-Flat |
Sub Brand | Cleline Annular Cutter |
Series | 4500 |
Decimal Equivalent | 0.75 |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Shank Type - Machining | Weldon Flat |
Standards | ANSI |
For Tool Type | Rotary Drill |
For Use with Pilot Pin | C34100 |
Drill Bit Style | Annular Cutter |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Aluminum, Brass, Construction Steel, Copper, Mild Steel, Plastics, Structural Steel |
Pilot Pin Included | Yes |
Stack Cut Teeth | No |
Spiral Direction | Right Hand |
Description
Annular Cutter, High Speed Steel, Bright (Uncoated), 3/4 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20X30, D1= 25, External Thread, Steel, Black Plastic, Cap Black (K0155.4A2X30)
- CONCRETE PUMP SUPPLY Slick Willie 3, Pail= 60/ea. of 6oz. Bags, 60PK (SLICK3)
- MILWAUKEE TOOL 1/4 in Drive 90 Geared Teeth 1/4" Drive 9" Ratchet, 9" L, Chrome (48-22-9005)
- TEKTON 1/4 Inch Drive Top Mount Ratchet and Extension Holder Set (2-Piece) (OSC31001)
- CLEVELAND Annular Cutter (C34061)
- CLEVELAND Annular Cutter (C34060)
- CLEVELAND Annular Cutter (C34074)
- CLEVELAND Annular Cutter (C34082)
- CLEVELAND Annular Cutter (C34097)
- HOUGEN 1-3/16 in. X 6 in. Copperhead Carbide Tip Annular Cutter (6-18238)
- MILWAUKEE TOOL 4" Threaded Steel Hawg Cutter (49-57-4000)
- Cleveland Annular Cutters