Shop All Annular Cutters
Cleveland
Annular Cutter
Mfr # C34061
Zoro # G003664381
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Two-Flat
- Decimal Equivalent 0.5625
- Shank Type - Machining Weldon Flat
- Series 4500
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C34061
- Zoro # G003664381
- UPC # 662355012840
- Country of Origin United Kingdom
- Category Annular Cutters
Dimensions
Cutter Diameter | 9/16 in |
Shank Diameter | 3/4 in |
Overall Length | 2 5/16 in |
Maximum Cutting Depth | 1 in |
For Chuck Size | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Two-Flat |
Decimal Equivalent | 0.5625 |
Shank Type - Machining | Weldon Flat |
Series | 4500 |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Sub Brand | Cleline Annular Cutter |
For Use with Pilot Pin | C34100 |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rotary Drill |
Drill Bit Style | Annular Cutter |
Spiral Direction | Right Hand |
Stack Cut Teeth | No |
Pilot Pin Included | Yes |
Primary Material Application | Aluminum, Brass, Construction Steel, Copper, Mild Steel, Plastics, Structural Steel |
Standards | ANSI |
Description
Annular Cutter, High Speed Steel, Bright (Uncoated), 9/16 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Nut Driver 5/32" (32255)
- J.W. WINCO GN454-42-20-10.5-55 Rubber Bumper, Washer Stainless (454-42-20-10.5-55)
- ROBERTS Longneck Jamb Saw, 6 3/16 In, 120V, 7.5 Amp (10-56)
- STARRETT Measuring Stick, 1/2"x 12' Metric/English (SM412ME)
- CLEVELAND Annular Cutter (C34064)
- CLEVELAND Annular Cutter (C34074)
- CLEVELAND Annular Cutter (C34060)
- CLEVELAND Annular Cutter (C34078)
- CLEVELAND Annular Cutter (C34097)
- SLUGGER BY FEIN Slugger 29/64" Cutter, Tap Size 1/2" Nf (63134115002)
- HOUGEN 2 in. X 3 in. 12,000-Series Annular Cutter Stack Cut (3-12264S)
- Cleveland Annular Cutters