Shop All Annular Cutters
Cleveland
Annular Cutter
Mfr # C34060
Zoro # G303664388
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Two-Flat
- Sub Brand Cleline Annular Cutter
- Shank Diameter 3/4 in
- Measurement System Fractional Inch
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C34060
- Zoro # G303664388
- UPC # 662355012833
- Country of Origin United Kingdom
- Category Annular Cutters
Dimensions
Shank Diameter | 3/4 in |
Cutter Diameter | 1/2 in |
Overall Length | 2 5/16 in |
Maximum Cutting Depth | 1 in |
For Chuck Size | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Two-Flat |
Sub Brand | Cleline Annular Cutter |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.5 |
Shank Type - Machining | Weldon Flat |
Series | 4500 |
Pilot Pin Included | Yes |
Drill Bit Style | Annular Cutter |
Standards | ANSI |
Stack Cut Teeth | No |
Primary Material Application | Aluminum, Brass, Construction Steel, Copper, Mild Steel, Plastics, Structural Steel |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rotary Drill |
For Use with Pilot Pin | C34100 |
Spiral Direction | Right Hand |
Description
Annular Cutter, High Speed Steel, Bright (Uncoated), 1/2 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA 1-Pt Single Edge Blade, 18mm W, PK10 (L-SOL-10B)
- WIHA Piece GoBox Precision Micro Bit Set (75958)
- CRESCENT NICHOLSON Files and Rasps (38010)
- MIDWEST RAKE Spiked Roller, 18 in, 1/2in Supersharp Tines (59031)
- CLEVELAND Annular Cutter (C34061)
- CLEVELAND Annular Cutter (C34074)
- CLEVELAND Annular Cutter (C34064)
- CLEVELAND Annular Cutter (C34078)
- CLEVELAND Annular Cutter (C34097)
- EUROBOOR HSS Annular Cutter with Universal Shank, 3/4" x 1" (HCSU.3/4)
- UNIBOR 3/4 x 1.3/8 Carbide Cutter and Pilot, 3/4 Universal Shank (27124)
- Cleveland Annular Cutters