Shop All Spiral Point Taps
Cleveland
9/16-18 UNC H3 BRT 3 FLT SPR PT TAP PLUG
Mfr # C83052
Zoro # G510037067
product price: $37.99
/ea
Sold in multiples of 6 for $227.94
$227.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 9/16"-18
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Finish Bright (Uncoated)
- Thread Standard UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C83052
- Zoro # G510037067
- UPC # 697334036210
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 9/16"-18 |
Overall Length | 3.5900 in |
Thread Length | 1.0000 in |
Thread Size | 9/16"-18 |
Drill Bit Size | 9/16 in |
Shank Dia. | 0.4290 in |
Square Size | 0.5000 x 0.3220 in |
Tap Length Standard | USCTI |
75% Thread Drill Size | 13.00 mm |
Description
Spiral Point Tap, Thread Size 9/16 In.-18, UNC, Overall Length 3.5900 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.0000 in, 75 Percent Thread Drill Size 13.00 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Plug Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 18,000 RPM, 1.0 hp (53532)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/64x1/8x1/8x1-1/2 (C61807)
- KLEIN TOOLS Hawkbill Lockback Knife with Clip (44005C)
- INSIZE Flat Back (7330-F4)
- CLEVELAND General Purpose Spiral-Point Tap (360926)
- CLEVELAND 1/4-20 UNC H3 TIN 2 FLT SPR PT TAP BOT (C83353)
- CLEVELAND General Purpose Spiral-Point Tap (313610)
- CLEVELAND 1/4-20 UNC H5 TIN 3 FLT SPR PT TAP PLUG (C83059)
- CLEVELAND 1/2-13 UNC H3 BRT 3 FLT SPR PT TAP BOT (C83086)
- CLEVELAND General Purpose Spiral-Point Tap (313612)
- YG-1 TOOL CO 3 Flute Spiral Pointed Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T3244C)
- Cleveland Spiral Point Taps