Shop All Square End Mills
Cleveland
6-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiN 1"x5/8"x1-7/8"x4"
Mfr # C75048
Zoro # G2978582
product price: $52.25
/ea
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1"
- End Mill Material High Speed Steel
- Number of Flutes 6
- Length of Cut 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C75048
- Zoro # G2978582
- UPC # 662355750483
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1" |
Length of Cut | 1 7/8 in |
Shank Dia. | 5/8 in |
Overall Length | 4 in |
Milling Dia. | 1 in |
Corner Radius | 0.000 in |
Description
Square End Mill, 1 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 1 7/8 in, Overall Length 4 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Line-Up Pry Bar, 16 in. L, Steel, Black (40001)
- KNIPEX 7-1/4" Insulated Dismantling Cutter, Ergonomic Grip (98 53 13)
- WIDIA Hand Tap Set, 3 PC, HSS, 9/16-12, H3 Limit (14341)
- CMT Rabbeting Set, 1/4-Inch Shank (835.001.11)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 3/16"x3/8"x1-1/4"x3-1/16" (C39078)
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8 Bright 5/8x5/8x5/8x2-3/4 (C31183)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 20mmx5/8x1-7/8x4 (C75108)
- CLEVELAND 3-Flute Cobalt 8% Square Extra Coarse Roughing End Mill SE CC CTD RG9 Bright 3/8x3/8x3/4x2-1/2 (C30780)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiN 13/16x3/4x1-7/8x4-1/8 (C75044)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TN TiN 1"x1"x2"x4-1/2" (C39691)
- M.A. FORD End Mill, 1/8" Dia, 1/2" Cut, Carbide (13612501)
- Cleveland End Mills