Shop All Square End Mills
Cleveland
6-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiN 1-3/4x3/4x1-3/8x3-5/8
Mfr # C75065
Zoro # G2978698
original price:
$183.99
13% off
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1-3/4"
- End Mill Material High Speed Steel
- Number of Flutes 6
- Length of Cut 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C75065
- Zoro # G2978698
- UPC # 662355750650
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1-3/4" |
Length of Cut | 1 3/8 in |
Shank Dia. | 3/4 in |
Overall Length | 3 5/8 in |
Milling Dia. | 1 3/4 in |
Corner Radius | 0.000 in |
Description
Square End Mill, 1 3/4 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 1 3/8 in, Overall Length 3 5/8 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Multi-Purpose Wire Stripper w/Crimper (48-22-6579)
- INGERSOLL-RAND Balancer, BHD-35 (BHD-35)
- STANLEY Marking Chalk Refill, Waterproof, Blk, 5 lb (47-828)
- MILWAUKEE TOOL 1/2 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4051)
- CLEVELAND Square End Mill (C98254)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 3/4x3/4x3x5-1/4 (C32038)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 1/2x1/2x1-1/4x3-1/4 (C31999)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 7/8"x7/8"x2"x4-1/4" (C75236)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 27/64x1/2x1x4-1/8 (C33078)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TN TiN 3/4x3/4x1-5/8x3-7/8 (C31976)
- YG-1 TOOL CO Square End Mill, Single End, 3/16", Carbide (55565)
- Cleveland Square End Mills