Shop All Square End Mills
Cleveland
6-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiN 1-1/4x3/4x1-3/8x3-5/8
Mfr # C75054
Zoro # G2978479
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1-1/4"
- End Mill Material High Speed Steel
- Number of Flutes 6
- Length of Cut 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C75054
- Zoro # G2978479
- UPC # 662355750544
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1-1/4" |
Length of Cut | 1 3/8 in |
Shank Dia. | 3/4 in |
Overall Length | 3 5/8 in |
Milling Dia. | 1 1/4 in |
Corner Radius | 0.000 in |
Description
Square End Mill, 1 1/4 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 1 3/8 in, Overall Length 3 5/8 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Oscillating Tool Blade Set, Dremel (MM392U)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF205CY)
- DYNAMIC Tools 3/8" Drive 12 Point SAE, 15/16" Standard Length, Chrome Socket (D009430)
- STANLEY SCREWDRIVER SET 10PC (STHT60799)
- CLEVELAND 2-Flute HSS Extended Neck Square Single End Mill Cleveland HGN-2 Bright 1x1x2-1/2x7-1/4 (C41795)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TN TiN 3/4x1/2x1-5/16x3-5/8 (C75145)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 1/4x3/8x5/8x2-7/16 (C31991)
- CLEVELAND Drill Drift 100C Chicago-Latriobe #2 (C53666)
- CLEVELAND 3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3 Bright 7/16x1/2x1x4-1/8 (C39585)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 3/4x3/4x1-3/4x4 (C75156)
- YG-1 TOOL CO Square End Mill, Double End, 1/2", HSS (12071HC)
- Cleveland End Mills