Shop All Square End Mills
Cleveland
6-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiCN 7/8"x5/8"x1-7/8"
Mfr # C75070
Zoro # G2978652
product price: $55.35
/ea
$55.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 7/8"
- End Mill Material High Speed Steel
- Number of Flutes 6
- Length of Cut 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C75070
- Zoro # G2978652
- UPC # 662355750704
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 7/8" |
Length of Cut | 1 7/8 in |
Shank Dia. | 5/8 in |
Overall Length | 4 in |
Milling Dia. | 7/8 in |
Corner Radius | 0.000 in |
Description
Square End Mill, 7/8 in Milling Dia., High Speed Steel, TiCN, Weldon Flat, Length of Cut 1 7/8 in, Overall Length 4 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Mill, 1/16 in.2 Flutes, TiN (219-001021)
- COLLINS AXE 2.5 lb Cutter Mattock 36 in. Fiberglass Handle (TH-2.5FD-C)
- DEWALT Drill Bit, 3/8 in. x 6 in., Carbide (01380-PWR)
- IRWIN Spade Bit, 6pc. Set (88886)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 5mmx3/8x5/8x2-7/16 (C75093)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 16mmx5/8x1-5/8x3-3/4 (C75104)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 1/2x1/2x1-1/4x3-1/4 (C42510)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 1/2"x1/2"x1-1/2"x3-1/2" (C75256)
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8 Bright 1/4x3/8x1-1/4x3-1/8 (C31175)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 1/2"x1/2"x1-1/2"x3-1/2" (C75222)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0360", Number of Flutes: 2 (13936)
- Cleveland Square End Mills